Learn More
Description
- Accurate as per class A, DIN ISO 385 Compliant
- Includes an attached PTFE needle valve rotaflow stopcock
- Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
- Features chemical resistant blue printing - All contents are included in a single package
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Length (Metric) | 81 cm |
| Material | Borosilicate Glass (3.3) |
| Type | Buret |
| Class | Class A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.