Learn More
Description
- Made from high quality 3.3 borosilicate
- Easy to read, chemical resistant ceramic graduations
- Accurate to DIN ISO 385 standards
- Straight, single bore
- Includes interchangeable, self-lubricating PTFE key stopcock
Specifications
Specifications
| Accuracy | 0.20 mL |
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Length (Metric) | 91.44 cm |
| Height (English) | 4 in. |
| For Use With (Equipment) | Clamps, lab stand |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.2 mL |
| For Use With (Application) | Titration |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
