Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Centrifuge Tube
SCI_ED

Catalog No. S27034 Shop All Eisco Products
Change view
Click to view available options
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S27034 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27034 Supplier Eisco™ Supplier No. CH0268C
Add to Cart
Edge
Add to Cart

Ungraduated Glass Centrifuge Tube with a capacity of 15 mL is made of Borosilicate 3.3 glass, and suitable for a variety of laboratory activities

  • Single Centrifuge Tube
  • Made of laboratory quality, Borosilicate 3.3 glass
  • Conical shape
  • Capacity: 15 mL
  • Ungraduated
  • Great for a variety of lab purposes

Specifications

Color Clear
Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass (3.3)
Includes None
No. per Pack 1
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 12 cm
Closure Size 15 mm
Capacity (English) 0.5 oz.
Bottom Shape Conical
Closure Type Not Included
Closure Included No
Writing Area No
Graduated No
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.