Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Coverslips
SDPSCI_ED

Catalog No. S139540 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Thickness (Metric):
0.13 to 0.16 mm
0.18 to 0.25 mm
Length (Metric):
18 mm
22 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric)
S139540 0.18 to 0.25 mm 22 mm
S139538 0.13 to 0.16 mm 18 mm
S139539 0.13 to 0.16 mm 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S139540 Supplier United Scientific™ Supplier No. SCSP02
Add to Cart
Add to Cart
This item is not returnable. View return policy

One-ounce box of pre-cleaned coverslips, made from quality, non-corrosive glass.

  • Traditional microscope slide coverslips
  • Box contains more than 100 coverslips

Specifications

Product Type Coverslip
Shape Square
Material Glass
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) 0.18 to 0.25 mm
Sterility Non-sterile

Warning: Cancer and reproductive harm

Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.