Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Coverslips



Click to view available options
Thickness (Metric):
0.13 to 0.16 mm
0.18 to 0.25 mm
Length (Metric):
18 mm
22 mm
Description
- Traditional microscope slide coverslips
- Box contains more than 100 coverslips
Specifications
Specifications
Product Type | Coverslip |
Shape | Square |
Material | Glass |
Length (Metric) | 18 mm |
Width (Metric) | 18 mm |
Thickness (Metric) | 0.13 to 0.16 mm |
Sterility | Non-sterile |
Warning: Cancer and reproductive harm
Prop 65
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction