Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Crucible
SDP

Catalog No. 01258297 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
20 mL
25 mL
30 mL
50 mL
80 mL
100 mL
150 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-258-297 10 mL
01-258-293 30 mL
S00765 15 mL
01-258-295 20 mL
S00766 25 mL
S00767 50 mL
S00768 80 mL
S00769 100 mL
S00770 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01-258-297 Supplier United Scientific™ Supplier No. CGQ010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass crucibles ideal for applications that require ashing of samples.

Clear quartz glass crucibles are useful for analytical applications that require ashing of samples.

  • Quartz material offers low expansion, dimensional stability, and thermal shock resistance
  • Can withstand a continuous operating temperature of 1050°C (1922°F)
  • Lids sold separately

Specifications

Material Quartz Glass
Capacity (Metric) 10 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 29 mm
Height (Metric) 30 mm
Product Type Crucible
Shape Low Form
Diameter (Metric) Base 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.