Learn More
Description
- Equilateral prisms made from high quality glass sheet.
- Highly polished surfaces.
- Easy to use.
Specifications
Specifications
| Material | Glass Sheet |
| For Use With (Application) | Optics Demonstrations |
| Length (English) | 1 in. |
| Length (Metric) | 25 mm |
| Thickness | 25 mm |
| Product Type | Prism |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

