Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scientific Cell Company Glass Filters for Testing Photometric Accuracy
Click to view available options
For Use With (Application):
Photometric Accuracy 0.25 Abs
Photometric Accuracy 0.5 Abs
Photometric Accuracy 1.0 Abs
Description
Includes
DAkkS calibration certificate
- Certified at wavelengths: 440, 465, 546.1, 590, 635nm slit width
- 1nm serial no.
- Type: Solid
- Individual filter
- Light Path: Neutral Density
- Packed in high-quality storage case
Specifications
Specifications
Type | Glass Filter |
For Use With (Application) | Photometric Accuracy 1.0 Abs |
Includes | DAkkS calibration certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction