Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Glass Lens Set
SDPSCI_ED

Catalog No. S13062 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S13062 50 mm
S13063 75 mm
S13061 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13062 Supplier United Scientific Supplies Supplier No. DEM050
Add to Cart
Add to Cart

Lenses in all sets have focal lengths on 150 mm

The set contains six glass lenses, one each of double convex, plano-convex,concavo-convex, double concave, plano-concave, and convexo-concave lens. Comes in a reusable cardboard storage box. Lenses in all sets have focal lengths on 150 mm.

Specifications

Material Glass
Diameter (Metric) 50 mm
Length (Metric) Focal 150 mm
Product Type Concave and Convex
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.