Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Liebig Condensers

Eisco™ Glass Liebig Condensers with screw thread to provide additional safety in lab.
$27.60
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Type | Liebig Condenser |
For Use With (Application) | Cool and condense hot vapor |
Quantity | 1 |
Standard Taper Joint No | 19/26 NS |
Catalog Number | Mfr. No. | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
S88387
![]() |
Eisco™
CH01012B |
30 cm | 4 cm | 4 cm |
Each of 1 for $27.60
|
|
|||
Description
- With screw threads
- Made from high quality Borosilicate 3.3 Glass
- Screw threads provide additional lab safety
- Screw thread joints allow flasks to connect firmly with other glassware
- Autoclavable
Specifications
Borosilicate Glass (3.3) | |
Cool and condense hot vapor | |
19/26 NS |
Liebig Condenser | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title