Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom™ Glass Microfiber Filter Papers - Grade 111

Catalog No. 0979033D
Click to view available options
Diameter (Metric):
5.5 cm
11 cm

For general purpose use and atmospheric and water pollution monitoring

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Borosilicate Glass
Particle Retention 1.2 μm
Flow Rate 5 cfm/ft2
For Use With (Application) General purpose use and atmospheric/water pollution monitoring
Grade 111
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.01 in.
Thickness (Metric) 0.28 mm
Diameter (English) 2.1 in.
Diameter (Metric) 5.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.