Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Glass Microscope Slides
SDPSCI_ED

Catalog No. S00382
Change view
Click to view available options
:
Edges: Ground
Catalog No.
S00382 Edges: Ground
1 options

Catalog No. S00382

Supplier: American Scientific 911900

These glass microscope slides are ideal for wet mounts as well as more permanent prepared and stained specimens

  • These glass Microscope Slides are perfect for wet mounts as well as more permanent prepared and stained specimens. These slides are indispensable in the biology and microscopy classroom.
  • Sold in a pack of 72
  • Standard Dimensions: 75 x 25 mm. They measure 1-1.2 mm in thickness. These slides are compatible with a wide range of standard-sized equipment.
  • Ideal for Staining and Mounting: The glass surface readily accepts stains and mounting media, allowing for a wide range of specimens.
  • Durable: These slides are crafted from premium glass.

Specifications

Length (Metric) 75 mm
Precleaned Yes
Sterility Non-sterile
Frosted Not Frosted
Type Microscope Slide
Edges Ground
Material High Quality Glass
No. per Case 50 Pk.
No. per Pack 72 Pk.
Width (Metric) 25 mm
Thickness (Metric) 1 to 1.2 mm
Well Count 0
Color Clear
Coating None
Corner Style Square
Length (English) 3 in.
Width (English) 1 in.
Writing Surface No
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.