Learn More
American Scientific Glass Microscope Slides with Depression



Description
- These glass slides can be used to hold liquids and cultures for microscopic examination
- Standard Dimensions: 75 mm x 25 mm (3 x 1 in.)These slides are compatible with a wide range of standard-sized equipment
- Thickness: 1.5 mm
- Depression size: 13 mm (0.5 in.) dia. with 0.5-0.6 mm depth
- Edges: Ground edges
- Spherically polished depressions
- Sold in a pack of 12
Specifications
Specifications
| Length (Metric) | 75 mm |
| Edges | Ground |
| Precleaned | Yes |
| Sterility | Non-sterile |
| Frosted | Not Frosted |
| Type | Microscope Slide |
| Material | High Quality Glass |
| No. per Case | 200/Cs. |
| No. per Pack | 12 Pk. |
| Width (Metric) | 25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.