Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Narrow Neck Erlenmeyer Flasks PROMO

Catalog No. S23898S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
Graduation Range:
100 to 250 mL
12.5 to 25 mL
25 to 50 mL
50 to 100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduation Range
S23898S24 50 mL 25 to 50 mL
S23897S24 25 mL 12.5 to 25 mL
S23899S24 100 mL 50 to 100 mL
S23900S24 250 mL 100 to 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S23898S24 Supplier Eisco™ Supplier No. S23898S24
This item is not returnable. View return policy

Graduated conical Erlenmeyer flasks made from high-quality borosilicate 3.3 glass.

  • Feature beaded rims and narrow neck
  • White, chemical resistant graduations and markings
  • Low temperature gradient can withstand high temperatures and thermal shocks
  • Very high chemical durability
  • Autoclavable at 121°C
  • Eisco™ LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C

Specifications

Color Clear
Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduation Range 25 to 50 mL
Neck Style Narrow
Product Type Erlenmeyer Flask
Writing Surface Yes
Autoclavable Autoclavable
Graduated Yes
Mouth Style Beaded
Bottom Shape Round
Quantity 12 Flasks/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.