Learn More
Description
- Pear shaped boiling flask
- Made from high quality borosilicate glass
- Short neck design
- Interchangable joints
- As per DIN ISO 12383 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Heating / Holding Liquids |
| Height (Metric) | 130 mm |
| Length (Metric) | 60 mm |
| Neck Style | Short |
| Shape | Pear |
| Socket Joint | 14/23 |
| Width (Metric) | 60 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
