Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Pear Shaped Separating Funnel with Glass Key Stopcock, Interchangable Plastic Stopper
SCI_ED

Catalog No. S41690 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Joint Number:
19/26
24/29
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number
S41690 100 mL 19/26
S41689 50 mL 19/26
S41691 250 mL 19/26
S41692 500 mL 24/29
S41693 1000 mL 29/32
S41694 2000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S41690 Supplier Eisco™ Supplier No. CH0482B
Add to Cart
Add to Cart

Includes

Glass Funnel, Glass Stopcock, Interchangable Plastic Stopper

Pear shaped separatory funnels made from high quality borosilicate glass. Designed with integrated glass key stopcock and interchangable plastic stopper. Autoclavable.

  • Separatory funnel made from high quality borosilicate glass
  • Pear shaped
  • Includes integrated glass key stopcock
  • Plastic interchangeable stopper for top
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 1.5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 7.6 cm
Autoclavable Autoclavable
Color Clear
Graduated No
For Use With (Application) transferring liquids
Includes Stopper
Joint Number 19/26
Quantity 1
Stopcock glass key
Stopper Material Plastic
Weight (Metric) 0.32
Height (English) 3
Product Type Squibb
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.