Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Pear Shaped Separating Funnel with Glass Key Stopcock, Interchangable Plastic Stopper

Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Joint Number:
19/26
24/29
29/32
Description
Includes
Glass Funnel, Glass Stopcock, Interchangable Plastic Stopper
- Separatory funnel made from high quality borosilicate glass
- Pear shaped
- Includes integrated glass key stopcock
- Plastic interchangeable stopper for top
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Diameter (Metric)Top | 2.3 cm |
Capacity (Metric) | 500 mL |
Material | Borosilicate Glass |
Height (Metric) | 15.24 cm |
Autoclavable | Autoclavable |
Color | Clear |
Graduated | No |
For Use With (Application) | transferring liquids |
Includes | Stopper |
Joint Number | 24/29 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction