Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Stopcock with Standard Ground Joint
SCI_ED

Glass stopcock with standard ground joint is designed for use with 1000 to 2000 mL aspirator bottles.

$23.35 - $47.45

Specifications

Type Stopcock Key
Diameter (Metric) 4 cm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Width (Metric) 2.54 cm
View More Specs

Products 2
Catalog Number Mfr. No. Plug Bore Price Quantity & Availability  
Catalog Number Mfr. No. Plug Bore Price Quantity & Availability  
S88364
SCI_ED
View Documents
Eisco™
CH0063A
19/26
Each for $23.35
Only null left
Add to Cart
 
S88365
SCI_ED
View Documents
Eisco™
CH0063B
24/29
Each for $47.45
Only null left
Add to Cart
 
Description

Description

  • Glass Stopcock with plastic key
  • For use with 1000 to 2000 mL aspirator bottles with outlet
  • Socket size 19/26
Specifications

Specifications

Stopcock Key
Borosilicate Glass (3.3)
2.54 cm
Aspirator bottles
Borosilicate Glass
4 cm
Autoclavable
Dispensing liquid
Socket
2-way
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.