Learn More
Description
- Tall form clear quartz glass crucibles are ideal for analytical applications that require ashing of samples
- Quartz material offers low expansion, dimensional stability, and thermal shock resistance
- Can withstand a continuous operating temperature of 1050°C (1922°F)
- Lids sold separately
Specifications
Specifications
| Material | Quartz Glass |
| Capacity (Metric) | 25 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 45 mm |
| Height (Metric) | 45 mm |
| Product Type | Crucible |
| Shape | Tall Form |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

