Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Glass Tall Form Crucible
SDPSCI_ED

Catalog No. S00779 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00779 50 mL
S00777 15 mL
S00778 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S00779 Supplier United Scientific™ Supplier No. CQP050
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tall form glass crucibles ideal for applications that require ashing of samples.

  • Tall form clear quartz glass crucibles are ideal for analytical applications that require ashing of samples
  • Quartz material offers low expansion, dimensional stability, and thermal shock resistance
  • Can withstand a continuous operating temperature of 1050°C (1922°F)
  • Lids sold separately

Specifications

Material Quartz Glass
Capacity (Metric) 50 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 50 mm
Height (Metric) 55 mm
Product Type Crucible
Shape Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.