Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Test Tube with Side Arm
SCI_ED

Catalog No. S27099 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
18 mm
24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S27099 24 mm
S41733 18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27099 Supplier Eisco™ Supplier No. CH0720C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features a single piece design with beaded rim for durability

  • High Quality Borosilicate Glass
  • Round Bottom
  • Reusable
  • Available in two different sizes

Specifications

Color Clear
Capacity (Metric) 15 mL
Length (Metric) 150 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Quantity 1
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 24 mm
Product Type Reusable Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.