Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Test Tubes, Rimless
SCI_ED

Catalog No. S15063 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
12 mm
16 mm
24 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Capacity (Metric):
5 mL
7 mL
12 mL
15 mL
20 mL
50 mL
Quantity:
100/Pk.
24/Pk.
48/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Quantity
S15063 24 mm 150 mm 50 mL 24/Pk.
S15060 16 mm 100 mm 12 mL 48/Pk.
S15061 16 mm 125 mm 15 mL 48/Pk.
S15062 16 mm 150 mm 20 mL 48/Pk.
S41473 12 mm 75 mm 5 mL 100/Pk.
S41474 12 mm 100 mm 7 mL 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S15063 Supplier Eisco™ Supplier No. CH0718QPK24
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Rimless Glass Test Tubes can be used for a variety of chemistry and biology activities.

  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Superior chemical durability and heat tolerance
  • Low temperature gradient can withstand direct flame, high temperatures, and thermal shocks
  • Flat, fire polished rims
  • Thin wall design
  • Autoclavable

Specifications

Color Clear
Capacity (Metric) 50 mL
Length (Metric) 150 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Quantity 24/Pk.
Rimmed No
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 24 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.