Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Glass Thermometer
GREENER_CHOICESDP

Catalog No. 31502353 Shop All Kemtech Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
-20°C to +250°C
Immersion Length:
25 mm
50 mm
76 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Immersion Length
31-502-353 -20°C to +110°C 76 mm
31-502-349 -20°C to +110°C 25 mm
31-502-351 -20°C to +110°C 50 mm
31-502-352 -20°C to +250°C 50 mm
31-502-354 -20°C to +250°C 76 mm
31-502-350 -20°C to +250°C 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-502-353 Supplier Synthware™ Supplier No. T167611
Add to Cart
Add to Cart

Glass Thermometer features a 10/18 joint and a kerosene bulb.

  • Ground glass thermometer.
  • Immersion length is measured from the bottom of the joint to the lower end of the kerosene bulb.
  • Accuracy: ±1°C.
  • 10/18 joint.

Specifications

For Use With (Application) Temperature Monitoring
Immersion Type Partial Immersion
Material Borosilicate Glass
Thermometer Fill Kerosene
Product Type Thermometer
Description 10/18 Joint
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +230°F
Temperature Range (Metric) -20°C to +110°C
For Use With (Equipment) Ground Glass Thermometer Adapter
Accuracy ±1°C
Subdivision 10°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.