Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Glass Vials, Pre-cleaned and Assembled

Catalog No. 111009983 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
Color:
Amber
Clear
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
11-100-9983 15 mL Clear
11-101-6290 2 mL Amber
11-101-6291 4 mL Amber
11-100-9929 7 mL Amber
11-101-6292 15 mL Amber
11-100-9746 22 mL Amber
11-102-0826 2 mL Clear
11-102-0818 4 mL Clear
11-101-0096 7 mL Clear
11-102-0794 22 mL Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-100-9983 Supplier MilliporeSigma™ Supelco™ Supplier No. 27342
Add to Cart
Add to Cart

Available in amber or clear glass. All vials are pre-cleaned according to US EPA Protocol B.

Cleaning Procedure:

  • Wash containers in hot water using laboratory grade, non-phosphate detergent
  • Rinse three times with copious amounts of tap water to remove detergent
  • Rinse three times with ASTM Type I organic-free water
  • Oven-dry containers
  • Allow containers to cool to room temperature in an enclosed, contaminant-free environment
  • Cap the containers

Packaging Information:

  • Vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap
  • All vials are packaged with an open top cap, and tan/white septa
  • Package of vials is shrink wrapped after cleaning to ensure they are delivered as clean as possible
  • Includes a Certificate of Conformity, and a package of 100 labels
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (Metric) Inner 16 mm
Color Clear
Diameter (Metric) Outer 21 mm
Material Glass
Volume (Metric) 15 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Packaging Type Shrink Wrapped
Thickness (English) 0.125 in.
Closure Material Polypropylene
Closure Type Open Top Cap
Autoclavable Autoclavable
Certifications/Compliance Pre-cleaned According to US EPA Protocol B
Height (Metric) 70 mm
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.