Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Volumetric Flasks with Polypropylene Stopper, Class A
SCI_ED

Catalog No. S41641
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL

Includes

glass flask, polypropylene stopper

Glass volumetric flasks with polypropylene stopper. Made from high quality borosilicate glass, polypropylene stoppers are acid resistant. Flasks are class A certified and individually calibrated in an ISO 17025 compliant calibration laboratory. Both flask and stopper can be autoclaved.

  • Volumetric flask made from high quality borosilicate glass
  • Fitted with chemical/acid resistant polypropylene stopper
  • Class A, calibrated in an ISO compliant calibration laboratory
  • Each flask has one graduation mark
  • Flask and cap are both autoclavable
  • DIN ISO 1042 standard

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 0.33 oz.
Capacity (Metric) Media 10 mL
Closure Color White
Closure Material Polypropylene
Color Clear
Description Chemical resistant
Diameter (Metric) Base 2.79 cm
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Measuring and storing liquids
Height (English) 4 in.
Height (Metric) 10.2 cm
Includes Flask, Stopper
Length (Metric) 2.8 cm
Product Type Volumetric Flasks
Shape Straight-sided, Round
Socket Joint 11/19
Tolerance 0.025 mL
Width (Metric) 2.8 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 10/19
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.