Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flasks with Polypropylene Stopper, Class A

Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Includes
glass flask, polypropylene stopper
- Volumetric flask made from high quality borosilicate glass
- Fitted with chemical/acid resistant polypropylene stopper
- Class A, calibrated in an ISO compliant calibration laboratory
- Each flask has one graduation mark
- Flask and cap are both autoclavable
- DIN ISO 1042 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Calibration | To contain |
Capacity (English) | 1.69 oz. |
Capacity (Metric) Media | 50 mL |
Closure Color | White |
Closure Material | Polypropylene |
Color | Clear |
Description | Chemical resistant |
Diameter (Metric) Base | 4.44 cm |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass (3.3) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction