Learn More
Description
Includes
glass flask, polypropylene stopper
- Volumetric flask made from high quality borosilicate glass
- Fitted with chemical/acid resistant polypropylene stopper
- Class A, calibrated in an ISO compliant calibration laboratory
- Each flask has one graduation mark
- Flask and cap are both autoclavable
- DIN ISO 1042 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Calibration | To contain |
| Capacity (English) | 33.81 oz. |
| Capacity (Metric) Media | 1000 mL |
| Closure Color | White |
| Closure Material | Polypropylene |
| Color | Clear |
| Description | Chemical resistant |
| Diameter (English) Outer | 5 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
