Learn More
Description
- Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
- Ethernet Kit provides connectivity for remote updates and access to data. For use with Labconco SteamScrubber and FlaskScrubber Washers with 9-digit catalog number.
- Detergent Storage Cabinet provides convenient compartment to store automatic detergent dispense pumps and bottles for Labconco SteamScrubber and FlaskScrubber Washers. 304 stainless steel.
- Protective opaque silicone tips cover the ends of spindle tips to prevent scratching of glass and metal labware. 40 silicone tips per bag. For use with Labconco Upper or Lower Spindle Rack.
- Upper Rack Retrofit Kit allows for use of current high-flexibility upper racks in Labconco FlaskScrubber or SteamScrubber Washers with 7-digit catalog numbers beginning with 442 and 440. Includes retrofit slides and hardware. Installation required.
- Upper Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware in Labconco Glassware Washers. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
- Drain Water Cooling Kit provides plumbing components, solenoid valve and electrical connections necessary to reduce drain water temperature to <140°F (<60°C). Requires cold water connection. For use in Labconco Glassware Washers. 115 V or 230 V options available.
- Freestanding-to-Mobile Conversion Kit adds mobility to freestanding washer models. Allows washers to be plugged into a 20 A electrical wall outlet & connected to a standard laboratory sink faucet. For use with Labconco FlaskScrubber & SteamScrubber Washers. Not compatible with FlaskScrubber Vantage models. 115 V or 230 V options available.
- Compact thermal printer produces summary report of washer cycle. Includes USB data cable and rechargeable NiMH AA batteries. Separate models for use with Labconco FlaskScrubber and SteamScrubber Washers or Labconco FlaskScrubber Vantage Washers.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Protective Spindle Covers 40 pack |
| Product Type | Washer Accessory |
| For Use With (Equipment) | Labconco Upper or Lower Spindle Rack |
| Depth (English) | 0.25 in. |
| Depth (Metric) | 0.6 cm |
| Height (English) | 1.1 in. |
| Height (Metric) | 2.8 cm |
| Length (English) | 0.25 in. |
| Length (Metric) | 0.6 cm |
| Width (English) | 0.25 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

