Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glassware Washer Accessories
GSA_VASDP

Catalog No. 15352029 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
Detergent Storage Cabinet
Drain Water Cooling Kit 115 V
Drain Water Cooling Kit 230 V
Ethernet Kit
Freestanding-to-Mobile Conversion Kit 115 V
Freestanding-to-Mobile Conversion Kit 230 V
Heater Cover, FlaskScrubber and FlaskScrubber Vantage
Heater Cover, SteamScrubber
Printer, FlaskScrubber Vantage
Printer, FlaskScrubber and SteamScrubber
Protective Spindle Covers 40 pack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
15-352-029 Heater Cover, SteamScrubber
15-352-025 Ethernet Kit
15-352-026 Detergent Storage Cabinet
15-352-027 Protective Spindle Covers 40 pack
15-352-030 Heater Cover, FlaskScrubber and FlaskScrubber Vantage
15-352-041 Drain Water Cooling Kit 115 V
15-352-042 Drain Water Cooling Kit 230 V
15-352-043 Freestanding-to-Mobile Conversion Kit 115 V
15-352-044 Freestanding-to-Mobile Conversion Kit 230 V
15-352-045 Printer, FlaskScrubber and SteamScrubber
15-352-046 Printer, FlaskScrubber Vantage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 15-352-029 Supplier Labconco™ Supplier No. 4679300
Add to Cart
Add to Cart

Accessories for use with Labconco Glassware Washers with CleanWorks OS.

  • Racks and accessories for use with Labconco FlaskScrubber, SteamScrubber, FlaskScrubber Vantage Glassware Washers.
  • Ethernet Kit provides connectivity for remote updates and access to data. For use with Labconco SteamScrubber and FlaskScrubber Washers with 9-digit catalog number.
  • Detergent Storage Cabinet provides convenient compartment to store automatic detergent dispense pumps and bottles for Labconco SteamScrubber and FlaskScrubber Washers. 304 stainless steel.
  • Protective opaque silicone tips cover the ends of spindle tips to prevent scratching of glass and metal labware. 40 silicone tips per bag. For use with Labconco Upper or Lower Spindle Rack.
  • Upper Rack Retrofit Kit allows for use of current high-flexibility upper racks in Labconco FlaskScrubber or SteamScrubber Washers with 7-digit catalog numbers beginning with 442 and 440. Includes retrofit slides and hardware. Installation required.
  • Upper Small Spindle Rack has a high-capacity design with 60 spindles, 60 spindle plugs, 12 spindle arm plugs, spindle tool & wash arm for cleaning of small narrow-neck labware in Labconco Glassware Washers. 304 stainless steel. Catalog number for FlaskScrubber & FlaskScrubber Vantage includes upper slide rails for installation.
  • Drain Water Cooling Kit provides plumbing components, solenoid valve and electrical connections necessary to reduce drain water temperature to <140°F (<60°C). Requires cold water connection. For use in Labconco Glassware Washers. 115 V or 230 V options available.
  • Freestanding-to-Mobile Conversion Kit adds mobility to freestanding washer models. Allows washers to be plugged into a 20 A electrical wall outlet & connected to a standard laboratory sink faucet. For use with Labconco FlaskScrubber & SteamScrubber Washers. Not compatible with FlaskScrubber Vantage models. 115 V or 230 V options available.
  • Compact thermal printer produces summary report of washer cycle. Includes USB data cable and rechargeable NiMH AA batteries. Separate models for use with Labconco FlaskScrubber and SteamScrubber Washers or Labconco FlaskScrubber Vantage Washers.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description Heater Cover, SteamScrubber
Material Stainless Steel
Product Type Washer Accessory
For Use With (Equipment) Labconco SteamScrubber
Depth (English) 20.4 in.
Depth (Metric) 51.8 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Length (English) 20.4 in.
Length (Metric) 51.8 cm
Width (English) 21.4 in.
Width (Metric) 54.4 cm
Weight (English) Shipping 6 lb.
Weight (Metric) Shipping 2.7 kg
Quantity 1/Ea.
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.