Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Glide™ Soothers™ Foam Twist-In Moisturizing Ear Plugs

Glide™ Soothers™ unique multi-curved stem rotates for a custom fit inside each ear canal.
Supplier: Moldex™ 6980
This item is not returnable.
View return policy
Description
- Moisturizes for all day comfort
- Unique multi-curved stem rotates for a custom fit
- Large handle on curved stem for easy insertion & removal
- 31 NRR
- Cord can be attached at any length
- 100% PVC-free
Specifications
Yes | |
Universal | |
100 Pairs/Pk. | |
Green, Yellow | |
Uncorded | |
Single-use |
Class AL | |
No | |
Foam | |
31 dB | |
Bell | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction