Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Glide™ Soothers™ Foam Twist-In Moisturizing Ear Plugs

Glide™ Soothers™ unique multi-curved stem rotates for a custom fit inside each ear canal.
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
Size | Universal |
High Visibility | No |
Pairs per Package | 100 Pairs/Pk. |
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Price | Quantity & Availability | |||||
19-384-368
![]() |
Moldex™
6985 |
Corded | N/A | N/A | N/A | ||||
19-384-367
![]() |
Moldex™
6980 |
Uncorded | N/A | N/A | N/A | ||||
Description
- Moisturizes for all day comfort
- Unique multi-curved stem rotates for a custom fit
- Large handle on curved stem for easy insertion & removal
- 31 NRR
- Cord can be attached at any length
- 100% PVC-free
Specifications
Yes | |
Universal | |
100 Pairs/Pk. | |
Green, Yellow | |
Bell | |
No |
Class AL | |
No | |
Foam | |
31 dB | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title