Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Green
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
4 in.
Description
- Adhere to difficult low surface energy items
- 5 year outdoor durability
- Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
Specifications
Description | Suggested Ribbon Series: R10000 |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Green |
Material | Vinyl Film (B-595) |
Product Type | GlobalMark Tape |
For Use With (Application) | Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking |
For Use With (Equipment) | GlobalMark™ Label Maker |
Thickness (English) | 0.004 in. |
Length (English) | 100 ft. |
Width (English) Tape | 2.25 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction