Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Red

Catalog No. 19107949 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Tape
19-107-949 0.5 in.
19-107-947 2.25 in.
19-107-948 1.125 in.
19-107-946 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-107-949 Supplier Brady™ Supplier No. 113122
Only null left
Add to Cart
Add to Cart

Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.

  • Adhere to difficult low surface energy items
  • 5 year outdoor durability
  • Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes

Specifications

Description Suggested Ribbon Series: R10000
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Red
Material Vinyl Film (B-595)
Product Type Tape
For Use With (Application) Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
For Use With (Equipment) GlobalMark™ Label Maker
Thickness (English) 0.004 in.
Length (English) 100 ft.
Width (English) Tape 0.5 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.