Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Tapes, Pink

Catalog No. p-7077975
Click to view available options
Width (English):
0.5 in.
1.125 in.
2.25 in.
4 in.

For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes, Pink are easy to install and used for mounting to rigid panels.

  • Outdoor grade tape for marking stainless steel pipes and surfaces
  • Made of B-569 polyester
  • Used for mounting to rigid panels

Specifications

Description Suggested ribbon series: R10037
Adhesive Type Acrylic, Permanent
Color Pink
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Product Type GlobalMark Tape
For Use With (Equipment) GlobalMark Label Maker
Thickness (English) 0.003 in.
Length (English) 100 ft.
Length (Metric) 30.4 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.