Learn More
Globe Scientific Polypropylene Multi-use Test Tubes
Description
- Multi-use tubes
- Can withstand 3000rpm
- Autoclavable and freezable
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Packaging | 1000/Box |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.