Learn More
Globe Scientific 12 x 75mm Culture Tubes
Description
- Polystyrene and Polypropylene tubes with round bottoms without rim
- Available in 5mL capacity
Specifications
Specifications
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
| Autoclavable | Autoclavable |
| Closure Type | Dual Position Snap Cap (Unattached) |
| Color | Clear |
| Length (Metric) | 75 mm |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Capacity (Metric) | 5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.