Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Plug Stopper for 12mm Tubes

Catalog No. 22171680
Change view
Click to view available options
Color:
Blue
Green
Lavender
Natural
Orange
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-680 Lavender
22-171-677 Blue
22-171-679 Green
22-171-678 Natural
22-171-682 Yellow
22-171-681 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-171-680 Supplier Globe Scientific Supplier No. 118139L
Add to Cart
Add to Cart

Provides a leak resistant seal

  • Made of polyethylene
  • Assorted colors available

Specifications

Product Type Plug Stopper Cap
Material Polyethylene
Color Lavender
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.