Learn More
Globe Scientific Plug Stopper for 12mm Tubes
Description
- Made of polyethylene
- Assorted colors available
Specifications
Specifications
| Product Type | Plug Stopper Cap |
| Material | Polyethylene |
| Color | Orange |
| Size (English) | 0.47 in. |
| Size (Metric) | 12 mm |
| For Use With (Equipment) | 12 mm Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.