Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polypropylene Funnels

Catalog No. p-3242614
Click to view available options
Diameter (Metric)Top:
5.5cm
6.5cm
Length (Metric) Stem:
2.5cm
3cm
Height (Metric):
6.9 cm
7.8 cm

  • Disposable
  • Lightweight
  • Tapered at a 60° Angle

Specifications

Diameter (Metric)Top 5.5cm
Diameter (Metric) Stem 4.3mm
Material Polypropylene
Height (Metric) 6.9 cm
Angle 60° Tapered
Diameter (Metric) Filter 1.1cm
Includes Reinforced rims and inside fluting
Length (Metric) Stem 2.5cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.