Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 24-Place

Catalog No. 21200281
Click to view available options
Color:
Blue
Red
White
Yellow

Shipped flat to reduce shelf space and easily snaps together for use

For use with 30mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes

Specifications

Product Type Tube Rack
Color White
Holds Tubes (30 mm)
Material Polypropylene
Positions 24
Dimensions (L x W x H) 11.61 x 4.41 x 3.34 in. (30 x 11.2 x 8.5 cm)
Length (Metric) 30 cm
Length (English) 11.61 in.
Width (Metric) 11.2 cm
Width (English) 4.41 in.
Height (Metric) 8.5 cm
Height (English) 3.34 in.
Diameter (Metric) Opening 30 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.