Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 90-Place

Catalog No. p-4654095
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-685 Yellow
22-171-684 Blue
22-171-683 White
22-171-686 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-171-685 Supplier Globe Scientific Supplier No. 456406
Only null left
Add to Cart
Add to Cart

Shipped flat to reduce shelf space and easily snaps together for use

For use with 12/13mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Tubes (12 to 13 mm)
Material Polypropylene
Positions 90
Dimensions (L x W x H) 9.68 x 4.13 x 2.51 in. (24.6 x 10.5 x 6.4cm)
Length (Metric) 24.6 cm
Length (English) 9.68 in.
Width (English) 4.13 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 13 mm
Product Type Tube Rack
Height (Metric) 6.4 cm
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.