Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Stainless Steel Z-Shaped Racks

Catalog No. p-4660197
Click to view available options
Positions:
25
50
Holds:
Tubes (12 to 13 mm)
Tubes (16 to 17 mm)

Rust proof racks for repeated use

  • With wide base to provide stability and prevent tipping
  • Stackable inside one another
  • Available as 25-place (5 x 5 format) and 50-Place (5 x 10 format)

Specifications

Product Type Tube Rack
Holds Tubes (16 to 17 mm)
Material Stainless Steel
Positions 50
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.