Learn More
Globe Scientific Test Tubes
Description
- Non-sterile
- Molded either from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents
- Polystyrene tubes can withstand 3000rcf
- Polypropylene tubes can withstand 5000rcf and are autoclavable and freezable
Specifications
Specifications
| Capacity (Metric) | 3 mL |
| Length (Metric) | 55 mm |
| Material | Polystyrene |
| Packaging | 1000/Cs. |
| Rimmed | No |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Diameter (Metric) | 12 mm |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.