Learn More
Globe Scientific Universal Snap Caps
Description
- Precision molded low-density polyethylene made
- Fits most 12, 13 and 16mm plastic test tubes
- Avoids cross-contamination, protects lab work areas against infection and spillage
- Not autoclavable
- Assorted colors available for sample identification
Specifications
Specifications
| Product Type | Snap Cap |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Green |
| Size | Universal |
| For Use With (Equipment) | Recapping 12, 13 and 16 mm evacuated glass blood collection test tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.