Learn More
Description
Glove Box Gloves - One pair/pack, one-piece, seamless, with O-rings
- Neoprene - Size 9.75
- 17 mil thickness
- CSM (Chlorosulfonated polyethylene rubber) - Available in sizes 8.5 or 9.75
- Also known as Hypalon
- Resistant to abrasion, ozone and oxidizing chemicals
- 15 mil thickness
- Butyl - Available in sizes 8.5 and 9.75
- Provides high impermeability to water vapor, gases and toxic chemicals
- Resistant to oxygenated solvents and most oxidizing chemicals
- 15 mil thickness
Glove Box Sleeves
- Neoprene Straight Sleeves
- For use with Neoprene or Latex Hands
- With O-rings and springs
Glove Box Hands - For use with neoprene straight or accordian sleeves
- Neoprene available in size 7.5, 9 or 10
- 17 mil thickness
- Lightweight and embossed with firm hold finish
- Latex available in size 7 or 9
- 9 mil thickness
- White, surgical-type
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Product Type | Glove Box Gloves |
| Size | 8.5 |
| Sterility | Non-sterile |
| Thickness (English) | 15 mil |
| Manufacturing/QMS Audit Standards | ISO 9001 |
| Model | 5005502 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
