Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Glow-In-The-Dark Anti-Skid Tapes
Shop All Brady Corporation Products
Click to view available options
Width (English):
1 in.
2 in.
Description
- Cost effective
- Easy to install
- Keeps your stairways safe with or without light
- Grit-coated polyester diecuts offer photoluminescent safety marking
- Non-toxic, non-radioactive and environmentally friendly
Specifications
Specifications
| Dimensions (L x W) | 60 ft. x 2 in. |
| Color | Photoluminescent |
| Length (English) | 60 ft. |
| Type | Anti-Skid Tape |
| Certifications/Compliance | ASTM E-2072 and ASTM E-2073 compliant |
| Length (Metric) | 18.2 m |
| Width (English) | 2 in. |
| Width (Metric) | 5.08 cm |
| Adhesive Type | Permanent Pressure Sensitive Acrylic |
| Material | B-916 Grit-Coated Polyester |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction