Brady™ Glow-In-The-Dark/Ultra Reflective Letter: H

Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Letter signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.

Manufacturer: Brady™ 3000H

 View more versions of this product

Catalog No. 19-108-386

  Check Availability
Add to Cart

    Specifications

    Display Text Legend: H
    Height (English) Character 2 in.
    For Use With (Application) Labeling in Low Light Conditions (Indoor/Outdoor)
    Material Vinyl (B-309)
    Adhesive Type Permanent Acrylic
    Product Type Ultra Reflective Letter: H
    Color Black/Green Glow on Silver
    Size (English) W x H: 1.5 x 2.3 in.

    • Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
    • Designed for permanent Indoor/Outdoor applications
    • Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit