Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Glow-In-The-Dark/Ultra Reflective Number: 9
Click to view available options
Size (English):
1.5 x 2.3 in. (W x H)
2.5 x 3.5 in. (W x H)
3 x 6 in. (W x H)
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Specifications
Adhesive Type | Acrylic, Permanent |
Color | Black, Silver, Green, Glow |
Material | Vinyl (B-309) |
Product Type | Ultra Reflective Number Label |
Display Text | Legend: 9 |
For Use With (Application) | Labeling in Low Light Conditions (Indoor/Outdoor) |
Size (English) | 2.5 x 3.5 in. (W x H) |
Size (Metric) | 6.3 x 8.89cm |
Height (English) Character | 3 in. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction