Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Liofilchem™ Glucose OF Medium
SDP

Catalog No. 22778068 Shop All Liofilchem Products
Change view
Click to view available options
Glucose OF Medium, 500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-778-068 Glucose OF Medium, 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-778-068 Supplier Liofilchem™ Supplier No. 610388
Add to Cart
Add to Cart

Glucose OF medium is a semisoild medium used for the identification of gram-negative bacteria on the basis of their ability to oxidize or ferment glucose.

  • Complies with ISO 21528:2017 for confirmation of Enterobacteriaceae from food, animal feeding stuffs and environmental samples
  • Semisolid medium for determining oxidative or fermentative metabolism of bacteria
  • Shelf life:
    • Dehydrated medium: 4 years

Specifications

Certifications/Compliance Complies with ISO 21528:2017 for confirmation of Enterobacteriaceae from food, animal feeding stuffs and environmental samples.
Content And Storage The powder is very hygroscopic, store the powder at 10 to 30°C, in a dry environment, in its original container tightly closed.
Description Identification of gram-negative bacteria on the basis of their ability to oxidize or ferment glucose.
Quantity 500 g

The powder is very hygroscopic, store the powder at 10-30°C, in a dry environment, in its original container tightly closed. Store tubes at 10-25°C away from light. Do not use the product beyond its expiry date on the label or if product shows any evidence of contamination or any sign of deterioration.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.