Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Calcium Ion-Selective Electrode
SDPSCI_ED

Catalog No. S39698 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39698 0°C to 40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39698 Supplier Vernier™ Supplier No. GDXCA
Add to Cart
Add to Cart

Vernier™ Go Direct™ Calcium Ion-Selective Electrode can be used to measure the concentration of calcium in aqueous samples.

  • Range (concentration): 1 to 40,000 mg/L (or ppm)
  • Interfering ions: Pb2+, Hg2+, Si2+, Cu2+, Ni2+, NH3, Na+, Li+, K+, Ba2+, Zn2+, Mg2+
  • pH range: 2 to 8 (no pH compensation)
  • Electrode slope: 26 ±2 mV/decade at 25°C
  • Electrode resistance: 100 MΩ
  • Minimum sample size: must be submerged 2.8 cm (1.1 in.)
  • Includes:
    • Go Direct ISE Amplifier attached to a Go Direct Calcium Ion-Selective Electrode BNC
    • Micro USB cable
    • 30 mL bottle of High Standard solution with SDS (1000 mg/L Ca2+)
    • 30 mL bottle of Low Standard solution with SDS (10 mg/L Ca2+)
    • Short-Term ISE Soaking Bottle
  • Robust rechargeable battery offers long battery life and provides always-ready operation when using the sensor wirelessly
  • Data from the wireless Go Direct Calcium Ion-Selective Electrode can give a good indication of the hardness of water.
  • The concentration of calcium is also used as an endpoint indicator in EDTA-Ca/Mg hard water titrations.
  • The versatile BNC connector allows students to easily replace the electrode when it expires or becomes damaged. You need only replace the electrode and not the entire sensor—lowering your overall equipment costs.
  • Has a combination-style, non-refillable, gel-filled electrode.

Specifications

Calibration Calibrated 10 to 1000 mg/L
Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±10% of full scale
Range ±1000 mV
Temperature Range (Metric) 0°C to 40°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.